60 x 32 in. Skirted Whirlpool with Right Hand Drain in Almond
Linea® 60 x 32 in. Skirted Whirlpool with Right Hand Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek linear overflow drain
- Ultra-low profile SlimPro™ jets
- Product shown with chrome jet trim rings
- Exclusive Tru-Level™ self-leveling base for ease of installation
- Made in the USA
- Customizable intensity and directionality for a personalized hydromassage
- Slip-resistant bottom
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Linea®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Right
- Height:
- 19-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Left
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 32 in