Linea® 60 x 32 in. Skirted Whirlpool with Right Hand Drain in Polished Chrome and White

Part #JLNS6032WRL2CHWC  |  Item #5079454  |  Manufacturer Part #LNS6032WRL2CHWC

$2,303.25 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CSA Certified: Yes

Capacity: 53 gal

Collection: Linea®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 17 in

Drain Location: End

Height: 19-1/2 in

IAPMO Listed: Yes

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Number of Occupants: 1

Pump Location: Left

Size: 60 in x 32 in

Tub Depth: 17 in

Volts: 120V

Weight: 70

Width: 32 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access