LINEA 6632 SKIRTED WHIRLPOOL RH CHROMA WHISPER PLUS TECHNOLOGY WHITE/CHROME
LINEA 6632 SKIRTED WHIRLPOOL RH CHROMA WHISPER PLUS TECHNOLOGY WHITE/CHROME
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- CSA Certified:
- Yes
- Capacity:
- 73 gal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17-7/10 in
- Drain Location:
- End
- Height:
- 19 in
- Installation Type:
- Skirted
- Length:
- 66 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Left
- Volts:
- 115V
- Weight:
- 82 lb
- Width:
- 32 in