DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Ergonomic design cradles the bather in a comfortable position

JACUZZI® Linea® Plastic Toe-Tap Drain in Polished Chrome

JMF35827

Manufacturer Part #: MF35827

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
Brand Model Compatibility
Linea™
CSA Certified
Yes
Collection
Linea®
Connecting Pipe
No Piping
Drain Body Material
Plastic
End Connections
IPT
Height
25-1/4 in
IAPMO Listed
Yes
NSF Specifications
Yes
Thread Type
IPT
Watts
800
Weight
3
Width
5 in

Print