72 x 42 in. Soaker Drop-In Bathtub with Center Drain in White
Luna® 72 x 42 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design cradles the bather in a comfortable position
- The foundation of hydrotherapy: quiet and calming
- Durable high-gloss acrylic material
- Exclusive Tru-level® pre-leveled base for ease of installation
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 103 gal
- Collection:
- Luna®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- No