72 x 42 in. Whirlpool Alcove Bathtub Right Drain in Black
Majora® 72 x 42 in. Whirlpool Alcove Bathtub Right Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Majora®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Size:
- 72 in x 42 in
- Soaking Depth:
- 15-5/8 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 138 lb
- cUPC Certified:
- No