MINCIO TOWEL RING POLISHED CHROME
Mincio™ MINCIO TOWEL RING POLISHED CHROME
Product Details
Product Details
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- CSA Certified:
- Yes
- Collection:
- Mincio™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-37/100 in
- Height:
- 7-7/25 in
- Length:
- 1-37/100 in
- Material:
- Brass
- NSF Certified:
- Yes
- Projection:
- 1-37/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 6-1/10 in