65-1/2 x 35-5/8 in. Freestanding Whirlpool Bathtub with Center Drain in White

You last purchased this on
 
JACUZZI®

Modena™ 65-1/2 x 35-5/8 in. Freestanding Whirlpool Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Modena™ 65-1/2 x 35-5/8 in. Freestanding Whirlpool Bathtub with Center Drain in White

  • Fast #
  • Part #JMOF6636WCR2CPWW
  • Item #7234213
  • Manufacturer Part #MOF6636WCR2CPWW
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Length:
46 in
Basin Width:
20-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Modena™
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
18-1/8 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
24 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
65-1/2 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Height:
24 in
Overall Length:
65-1/2 in
Overall Width:
35-5/8 in
Overflow Type:
Round
Pump Location:
Right
Size:
65-1/2 in x 35-5/8 in
Soaking Depth:
20 in
Tub Depth:
18-1/8 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
147 lb
Width:
35-5/8 in