60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Oyster

You last purchased this on
 
JACUZZI®

Nova™ 60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Nova™ 60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Oyster

  • Fast #
  • Part #JNOT6042WRL2XXY
  • Item #583195
  • Manufacturer Part #NOT6042WRL2XXY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
54 gal
Collection:
Nova™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
Right
Height:
18-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
42 in
Pump Location:
Left
Size:
60 in x 42 in
Tub Depth:
21-1/4 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
120 lb
Width:
42 in