Nova™ 60 x 42 in. Air Bath Alcove Bathtub with Left Drain in Oyster

Part #JNVS6042ALR2XXY  |  Item #4777304  |  Manufacturer Part #NVS6042ALR2XXY

$2,061.76 EACH
(Pricing is for Oyster)

Color/Finish: Oyster

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 54 gal

Collection: Nova™

Color Finish: Oyster

Color Finish Category: Neutrals

Depth: 21-1/4 in

Drain Location: End

Height: 18-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number of Occupants: 1

Pump Location: Right

Size: 60 in x 42 in x 19 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 90

Width: 42 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: JACUZZI® Nova™ 60 x 42 in. Air Bath Alcove Bathtub with Left Drain in Oyster /$2,061.76