Nova™ 72 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Black

Part #JNOV7242WRL2HXB  |  Item #4578032  |  Manufacturer Part #NOV7242WRL2HXB

$2,664.92 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 77 gal

Collection: Nova™

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: End

Height: 20-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 72 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Number of Occupants: 1

Pump Location: Left

Size: 72 in x 42 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 135

Width: 42 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: JACUZZI® Nova™ 72 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Black /$2,664.92