DESCRIPTION

Jacuzzi On/Off Air Actuator Bezel Sleeve

J8247940

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
GSA Approved
No
NSF Certified
No
UL Listed
No

Starting at
$8.46
EACH
  • QUANTITY