• Cart

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

Jacuzzi Signature™ Oval Soaking Bathtub with Drain

JJ3D7242BUXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Signature™
Color Finish
Oyster
Color Finish Category
Neutrals
Configuration
Soaker
Depth
15 in
Drain Location
End
GSA Approved
No
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
71 in
Material
Acrylic
UL Listed
No
Watts
800
Width
41 in

Starting at
Call for Pricing
  • QUANTITY