DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Era™ Pedestal

JEV17959

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Era™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
23 in
IAPMO Listed
No
Length
60 in
Material
Acrylic
Width
31 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS