66-1/4 x 38-1/4 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
JACUZZI®

Riva® 66-1/4 x 38-1/4 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Riva® 66-1/4 x 38-1/4 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JRIV6638WLR2CHW
  • Item #4577851
  • Manufacturer Part #RIV6638WLR2CHW
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
56 gal
Collection:
Riva®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
End
Height:
19-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Length:
66-1/4 in
Overall Width:
38-1/4 in
Pump Location:
Right
Size:
66-1/4 in x 38-1/4 in
Tub Depth:
21-1/4 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
107 lb