DESCRIPTION

  • Decorative white ceramic details
  • Hand shower and cradle for multi-purpose use
  • Handle type: cross
  • Wide-mouth fill spout

Jacuzzi Era™ Roman Tub Faucet with Double Lever Handle and Hand Shower

JEV198

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in
Collection
Era™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Freestanding, Wall Mount
Faucet Type
Roman Tub Faucet with Handshower
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
13-1/2 in
IAPMO Listed
Yes
Length
10 in
Material
Brass
NSF Certified
No
Number Of Jets
10
Number of Handles
Two Handle
Spout Height
27-1/2 in
Spout Reach
4-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
10 in

Starting at
$1089.0
EACH
  • QUANTITY