JACUZZI®
Sia® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster
Part #JSIA7242WCR5CWY | Item #4049332 | Manufacturer Part #SIA7242WCR5CWY
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: [15, 20]
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 102 gal
Collection: Sia®
Color Finish: Oyster
Color Finish Category: Neutrals
Configuration: Whirlpool
Depth: 21-1/2 in
Drain Location: Center
Height: 24 in
IAPMO Listed: No
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 13
Number of Occupants: 2
Overall Length: 72 in
Overall Width: 42 in
Pump Location: Right
Size: 72 in x 42 in
Tub Depth: 21-1/2 in
UL Listed: No
Volts: 120V
Watts: 800
Weight: 162