60 x 60 in. Soaker Drop-in Bathtub with Center Drain in Oyster
Signature™ 60 x 60 in. Soaker Drop-in Bathtub with Center Drain in Oyster
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Basin Length:
- 48 in
- Basin Width:
- 39 in
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 86 gal
- Collection:
- Signature™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 2
- Overall Height:
- 22 in
- Overall Length:
- 60 in
- Overall Width:
- 60 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 76 lb
- cUPC Certified:
- No