60 x 36 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster

This product has been replaced by

SIGNATURE RECTANGLE 6036 SKIRTED WHIRLPOOL WITH HEATER RH OYSTER
JACUZZI® SIGNATURE RECTANGLE 6036 SKIRTED WHIRLPOOL WITH HEATER RH OYSTER
Manufacturer Part #S1S6036WRL1HXY
You last purchased this on
 
JACUZZI®

Signature™ 60 x 36 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SIGNATURE RECTANGLE 6036 SKIRTED WHIRLPOOL WITH HEATER RH OYSTER
JACUZZI® SIGNATURE RECTANGLE 6036 SKIRTED WHIRLPOOL WITH HEATER RH OYSTER
Manufacturer Part #S1S6036WRL1HXY
JACUZZI®

Signature™ 60 x 36 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster

  • Fast #
  • Part #JJ1S6036WRL1HXY
  • Item #4777195
  • Manufacturer Part #J1S6036WRL1HXY
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
62 gal
Collection:
Signature™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
14 in
Drain Location:
End
Height:
19 in
IAPMO Listed -:
No
Installation Type:
Skirted
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
6
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
Pump Location:
Left
Size:
60 in x 36 in
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
75 lb
Width:
36 in