DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

JACUZZI® Signature™ 60 x 42 in. 6-Jet Acrylic Oval in Rectangle Drop-In Whirlpool Bathtub with Left Drain and Manual On or Off in Oyster

JJ4D6042WLR1HXY

Manufacturer Part #: J4D6042WLR1HXY

Color/Finish

Oyster

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
66 gal
Collection
Signature™
Configuration
Whirlpool
Depth
15 in
Drain Location
End
Height
21 in
IAPMO Listed
No
Installation Type
Drop-in
NSF Specifications
Yes
Number Of Jets
6
Overall Width
42 in
Pump Location
Right
UL Listed
No
Volts
120V
Watts
800
Weight
79

Print