Signature™ 60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

Part #JJ4T6042BLXXXXW  |  Item #4577811  |  Manufacturer Part #J4T6042BLXXXXW

$598.50 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 66 gal

Collection: Signature™

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 15 in

Drain Location: End

GSA Approved: No

Height: 21 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

NSF Specifications: Yes

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in

UL Listed: No

Watts: 800

Weight: 63