72 x 20 in. U-Skirt in Oyster
Signature™ 72 x 20 in. U-Skirt in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Signature™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Watts:
- 800 W
- Weight:
- 12 lb
- Width:
- 20 in