DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

JACUZZI® Signature™ 72 x 36 in. 6-Jet Acrylic Rectangle 3-Tile Flange Whirlpool Bathtub with Left Drain and Manual On or Off in Oyster

JJ2T7236WLR1HXY

Manufacturer Part #: J2T7236WLR1HXY

Color/Finish

Oyster

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
58 gal
Collection
Signature™
Configuration
Whirlpool
Depth
13-4/5 in
Drain Location
End
Height
19-1/4 in
IAPMO Listed
No
Installation Type
Drop-in
NSF Specifications
Yes
Number Of Jets
6
Overall Width
36 in
Pump Location
Right
UL Listed
No
Volts
120V
Watts
800
Weight
72

Print