Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
This product has been replaced by
Manufacturer Part #PT96826
Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
Package Quantity Info:
EA: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- hand-shower included
- Brushed nickel finish
- Not suitable for installation in concrete floors
- Limited lifetime warranty
- Lever style handle
- Floor mount installation - faucet mounts to the floor extending up to the tub fixture
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 43-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 37-99/100 in
- Spout Reach:
- 8-33/50 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-33/50 in
- WaterSense Labeled:
- No
- Weight:
- 32-31/50 lb
- Width:
- 8-3/4 in