DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Straight Tub Neck Pillow

JC26295

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Elastomer
Width
7 in

Starting at
$59.52
EACH
  • QUANTITY