DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Pure Air® bubbles provide gentle embracing massage
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Tile Flange Kit

J5817000

Material:

Plastic

SPECIFICATIONS

ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Length
72 in
Material
Plastic
Width
2 in

Starting at
$64.1
EACH
  • QUANTITY