DESCRIPTION

  • IAPMO/cUPC certified to stringent ANSI standards

Jacuzzi Trip Lever Drain

JEV23826

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Length
14 in
Material
Brass

Starting at
$342.59
EACH
  • QUANTITY