40 x 33 in. 33 gal 10 mil High-Density Can Liner in Natural

You last purchased this on
 
Jaguar Plastics

40 x 33 in. 33 gal 10 mil High-Density Can Liner in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

40 x 33 in. 33 gal 10 mil High-Density Can Liner in Natural

  • Fast #
  • Part #JH334010
  • Item #4442364
  • Manufacturer Part #H334010
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
40 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Can Liner
Size:
33 in x 40 in
Thickness:
10 mil
Width:
33 in