48 x 40 in. 45 gal 22 mil High-Density Liner Roll in Black

You last purchased this on
 
Jaguar Plastics

48 x 40 in. 45 gal 22 mil High-Density Liner Roll in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

48 x 40 in. 45 gal 22 mil High-Density Liner Roll in Black

  • Fast #
  • Part #JRH404822BLK
  • Item #4442108
  • Manufacturer Part #RH404822BLK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
48 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Liner
Size:
40 in x 48 in
Thickness:
22 mil
Width:
40 in