24 x 32 in. 16 gal 0.50 mil Can Liner in White
24 x 32 in. 16 gal 0.50 mil Can Liner in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually folded
- Material: Polyethylene
- Linear low-density, bulk flat-packed can liners
- Strength Grade: Medium
- Case Qty: 100
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 24 in x 32 in
- Thickness:
- 0.50 mil
- Width:
- 24 in