1 in. x 100 ft. PVC Flexible Tubing

Part #J11210042  |  Item #7749816  |  Manufacturer Part #11210042

Call for Pricing per FOOT

Length:

100 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Length: 100 ft

Material: Plastic

Material Type: PVC

Outside Diameter: 1-8/25 in

Pipe Tubing Size: 1 in

Wall Thickness: 0.179 in