3/4 in. FPT Flush Valve
3/4 in. FPT Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 30 gpm
- Pressure - Maximum:
- 60 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Flush Valve