3/4 in. FPT Flush Valve

Part #J12060037  |  Item #7749630  |  Manufacturer Part #12060037

Call for Pricing EACH

Valve Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Flow Rate: 30 gpm

Maximum Pressure: 60 psi

Valve Size: 3/4 in

Valve Type: Flush Valve