Jain Irrigation

Aqua Jets™ 3/100 in. 7.3 gpm Threaded Orifice

Part #J12500794  |  Manufacturer Part #12500794

Fitting Sizes:

3/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Aqua Jets™

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/100 in

Fitting Sizes: 3/100 in

Flow Rate: 7.3 gpm

Maximum Pressure: 30 psi

Product Type: Orifice

Smart Home Enabled: No

UL Listed: No