Stainless Steel Replacement Screen for 1-1/2 in. and 2 in. Filters
Stainless Steel Replacement Screen for 1-1/2 in. and 2 in. Filters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1-1/2 in and 2 in Filters
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 7-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Replacement Screen
- Smart Home Enabled:
- No
- UL Listed:
- No