• Cart

DESCRIPTION

James Jones Bronze Meter Flange

JE129

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Meter Flanged
End Connection 2
Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Lead Law Compliant
Yes
Material
Bronze

Starting at
Call for Pricing
  • QUANTITY