James Jones Company 1 in. CC Brass Double Strap Saddle JJ979CC

DESCRIPTION

  • Flattened silicon bronze straps
  • For asbestos cement pipe, cast iron pipe, ductile iron pipe or steel pipe
  • O-ring sealed outlet
  • Rolled strap threads

James Jones Company 1 in. CC Brass Double Strap Saddle

JJ979CC

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
6 in
Material
Brass
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday