1 in. FIP x MC Curb Stop Ball Valve with Handle
1 in. FIP x MC Curb Stop Ball Valve with Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FIPT x Meter Swivel Nut
- Fitting Type:
- Stop
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- OutletMeter Size:
- 1 in
- Valve Size:
- 1 in
- Valve Type:
- Straight Ball Meter Valve