James Jones Company
1 in. MIP x Flared Corporation Stop
Part #JE1505G | Item #3796827 | Manufacturer Part #E1505 1
Call for Pricing
EACH
Inlet Service Size:
1 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
End Connection 1: MIP
End Connection 2: Flared
End Connections: MIP x Flared
Inlet Service Size: 1 in
Lead Law Compliant: Yes
Material: Brass
Outlet Meter Size: 1 in