James Jones Company
12 x 1-1/2 in. IP Bronze Single Strap Saddle
Part #JJ96912JIP | Item #1601883 | Manufacturer Part #J969
Call for Pricing
EACH
Tap Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: IP
End Connections: IP
Fits Pipe Size: 12 in
Material: [Brass, Bronze]
Maximum Pressure: 200 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Tap Size: 1-1/2 in