DESCRIPTION

James Jones Company 16 in. IPS Brass Saddle

JJ97916IP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
16 in
Material
Brass
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY