2 in. Flanged x CTS Brass Ball Valve Curb Stop

Part #JE1939K  |  Item #3784537  |  Manufacturer Part #E1939 2

Call for Pricing EACH

Inlet Service Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-2000]

End Connection 1: Flanged

End Connection 2: CTS

End Connections: Flanged x CTS

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 2 in