James Jones Company 2 in. Iron Pipe Bronze Saddle JJ969KIP

DESCRIPTION

  • Available in single and double strap
  • O-ring sealed outlet
  • Rolled strap threads
  • Straps are stainless steel

James Jones Company 2 in. Iron Pipe Bronze Saddle

JJ969KIP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
Fits Pipe Size
10 in
Material
Bronze
NSF Certified
No
Tap Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday