2 in. PVC x Flanged Ball Angle Valve with Lock Wing
2 in. PVC x Flanged Ball Angle Valve with Lock Wing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Flanged
- End Connections:
- Solvent Weld x Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Size:
- 2 in