3/4 in. CTS Grip Compression x CTS Compression Brass Straight Coupling

You last purchased this on
 
James Jones Company

3/4 in. CTS Grip Compression x CTS Compression Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

3/4 in. CTS Grip Compression x CTS Compression Brass Straight Coupling

  • Fast #
  • Part #JE2609SGF
  • Item #3784525
  • Manufacturer Part #E2609SG 3/4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass