3/4 in. MIP x CTS Comp Corporation Stop

You last purchased this on
 
James Jones Company

3/4 in. MIP x CTS Comp Corporation Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

3/4 in. MIP x CTS Comp Corporation Stop

  • Fast #
  • Part #JE3403F
  • Item #3874671
  • Manufacturer Part #E3403 3/4
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass