3/4 in. MIP x Meter Straight Dual Check Valve

Part #JE5930F  |  Item #4899317  |  Manufacturer Part #E5930

Call for Pricing

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant, Not Certified

Specifications

End Connection 1: MIPS

End Connection 2: Meter

End Connections: MIPS x Meter

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in

Waterworks Application: Water