DESCRIPTION

James Jones Company 4 in. IP Double Strap Brass Saddle

JJ979PIP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY