James Jones Company 4 x 2-1/2 in. FIP x Hose Thread Hydrant Cap
JJ344PL
Fitting Sizes:
SPECIFICATIONS
- AWWA Specifications
- AWWA C-503
- End Connection 1
- FIP
- End Connection 2
- Hose
- Fitting Size 1
- 4 in
- Fitting Size 2
- 2-1/2 in
- Fitting Sizes
- 4 in x 2-1/2 in
- Material
- Bronze
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday