4 x 3/4 in. IP Brass Strap Saddle

Part #JJ996PFIP  |  Item #1234986  |  Manufacturer Part #J996 4X3/4

Call for Pricing EACH

Tap Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-900

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in